The Day Savers – A National Tradesmen Day Contest
Main product image of 5-5/8" T&P Relief Valve w/ 3-1/2" Sensor (200,000 BTU/HR), SP9013D
Magnifying glass
Hover image to zoom

5-5/8" T&P Relief Valve w/ 3-1/2" Sensor (200,000 BTU/HR), SP9013D

Brand:
Rheem
SKU:
SP9013D
Rating:
(2)
Q&A:
(0)
5-5/8" T&P Relief Valve w/ 3-1/2" Sensor (200,000 BTU/HR), SP9013D
Magnifying glass
Hover image to zoom
$111.70 each
In Stock
In Stock
Get 3 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Capacity (BTU)
200000 BTU Capacity

Description

  • Overall Length (in.) : 9-1/8"
  • Body Length (in.) : 5-5/8"
  • Sensor Length (in.): 3-1/2"
  • Inlet Thread Size - NPT (in.) : 3/4"
  • Outlet Thread Size - NPT (in.): 3/4"
  • CSA Capacity (BTU/HR): 200,000
  • Maximum Pressure Setting (psi): 150
  • Maximum Temperature Setting (F) : 210

Specs

Capacity (BTU):

200000

Pressure Set Point:

150 psi

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

Good product
Dingo
Cincinnati oh.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would by this again.

Product came in timely manner. Replaced old T&P valve with no issues.
HVAC Tech
Spokane, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy