Apply to be a TradeMaster!
Main product image of 7-1/2" T&P Relief Valve w/ 5" Sensor (200,000 BTU/HR), SP9013E
Magnifying glass
Hover image to zoom

7-1/2" T&P Relief Valve w/ 5" Sensor (200,000 BTU/HR), SP9013E

Brand:
Rheem
SKU:
SP9013E
Rating:
(2)
Q&A:
(0)
7-1/2" T&P Relief Valve w/ 5" Sensor (200,000 BTU/HR), SP9013E
Magnifying glass
Hover image to zoom
$173.16 each
In Stock
In Stock
Get 13 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Capacity (BTU)
200000 BTU Capacity

Description

–
  • Overall Length (in.) : 12-1/2"
  • Body Length (in.) : 7-1/2"
  • Sensor Length (in.): 5"
  • Inlet Thread Size - NPT (in.) : 3/4"
  • Outlet Thread Size - NPT (in.): 3/4"
  • CSA Capacity (BTU/HR): 200,000
  • Maximum Pressure Setting (psi): 150
  • Maximum Temperature Setting (F) : 210

Specs

–
Capacity (BTU):

200000

Pressure Set Point:

150 psi

Size:

3/4"

Thermostat Length:

9-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Watts Relief Valve Blow mins after install

Ordered the replacement relief valve to replace a bad one on a comm heater. Within mins of the install this one blow as well. Watts knows there is an issue with relief valve. Supplyhouse is suppose to issue me a credit, but that has not happened yet, Your order # is 24735027 We have received your return request for the following material from your order: SKU # SP9013E. Upon further review, we will not require this material to be returned. You are free to discard the unit(s). The refund will be issued to your original method of payment. Please allow up to 1-2 business days for this to reflect on your account. If you have further questions, please feel free to reach out to our customer care team at 1-888-757-4774. Have a great day! The SupplyHouse.com Team
Bad Relief and no credit yet
Hayes, VA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As always, on-time!

I received my overflow valve in perfect condition and correct one. I installed and I was back in business within few minutes. Excellent service!
Mike
Leavenworth, KS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy