Apply to be a TradeMaster!
Main product image of 2-Pole High Limit - Normally Closed Thermostat Contacts (TOD), UV11699
Magnifying glass
Hover image to zoom

2-Pole High Limit - Normally Closed Thermostat Contacts (TOD), UV11699

Brand:
Rheem
SKU:
UV11699
Rating:
(0)
Q&A:
(0)
2-Pole High Limit - Normally Closed Thermostat Contacts (TOD), UV11699
Magnifying glass
Hover image to zoom
$33.03 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2-Pole High Limit - Normally Open & Normally Closed Thermostat Contacts (TOD)

This design is commonly used as the Upper Thermostat in residential electric water heaters with “Simultaneous” design, which means both elements are on at the same time.
  • Manufacturer: TOD
  • Manufacturer Series: 59T/66T
  • High Limit Control: Manual Reset
  • High Limit Setting (F): 170
  • High Limit Tolerance (F): +/- 5
  • High Limit Contact Configuration: DPST
  • Thermostat Adjustment Range (F): 90 to 150
  • Thermostat Tolerance (F): +/- 5
  • Thermostat Differential (F): 5 to 15
  • Thermostat Contact Configuration: SPST

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy