Apply to be a TradeMaster!
Main product image of 1-Pole High Limit - Normally Closed Thermostat Contacts (TOD), UV11700
Magnifying glass
Hover image to zoom

1-Pole High Limit - Normally Closed Thermostat Contacts (TOD), UV11700

Brand:
Rheem
SKU:
UV11700
Rating:
(0)
Q&A:
(0)
1-Pole High Limit - Normally Closed Thermostat Contacts (TOD), UV11700
Magnifying glass
Hover image to zoom
$21.82 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
1-Pole High Limit - Normally Closed Thermostat Contacts (TOD)

This design is commonly used for 120V residential water heaters with only one element.
  • Manufacturer: TOD
  • Manufacturer Series: 59T/66T
  • High Limit Control: Manual Reset
  • High Limit Setting (F): 170
  • High Limit Tolerance (F): +/- 5
  • High Limit Contact Configuration: SPST
  • Thermostat Adjustment Range (F): 90 to 150
  • Thermostat Tolerance (F): +/- 5
  • Thermostat Differential (F): 5 to 15
  • Thermostat Contact Configuration: SPST

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy