Apply to be a TradeMaster!
Main product image of 1" 2000W Copper Non-Resistored Screw-in Element HWD (120V), UV12892
Magnifying glass
Hover image to zoom

1" 2000W Copper Non-Resistored Screw-in Element HWD (120V), UV12892

Brand:
Rheem
SKU:
UV12892
Rating:
(0)
Q&A:
(1)
1" 2000W Copper Non-Resistored Screw-in Element HWD (120V), UV12892
Magnifying glass
Hover image to zoom
$11.94 each
In Stock
In Stock
Get 12 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2000 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Copper

Description

–
1" 2000W Copper Non-Resistored Screw-in Element HWD (120V)
  • Watt Density Classification: HWD
  • Input Voltage (V): 120
  • Wattage at 120V (W): 2000
  • Watt Density at 120V (W/sq. in. ): 170
  • Outer Sheath Material: Copper (with Plating)
  • Resistored: No
  • Configuration: Straight
  • Element Diameter (in.): .260
  • Element Length - Flange to Tip (in.): 7.54
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Type:

Element

Wattage:

2000

Voltage:

120v

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is it

Asked by kadin97 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The length of this element is 7.54". This is designed for use with specific Rheem water heaters. For assistance in selecting the correct element for your water heater please contact customer service at 888-757-4774.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy