Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Rheem Water Heater Parts
Installation Accessories
3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Stainless Steel, 15" Long (2-Pack), UV12928
Brand:
Rheem
SKU:
UV12928
Rating:
(1)
Q&A:
(0)
Hover image to zoom
UV12928 has been discontinued
Discontinued July 28, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Replacement Parts List
Replacement Parts List
This item replaces:
AP12928
Product Highlights
–
15" Length
FNPT x FNPT Connection
Description
–
3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Stainless Steel (15" Long) (2-Pack)
Specs
–
Length (Inches):
15"
Connection Type:
FNPT x FNPT
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
i definitely would buy again
easy to use. so far so good.
ed
santa ana ca
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video