Apply to be a TradeMaster!
Main product image of 3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Stainless Steel (18" Long), UV12929
Magnifying glass
Hover image to zoom

3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Stainless Steel (18" Long), UV12929

Brand:
Rheem
SKU:
UV12929
Rating:
(0)
Q&A:
(0)
3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Stainless Steel (18" Long), UV12929
Magnifying glass
Hover image to zoom
UV12929 has been discontinued
Discontinued May 28, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Stainless Steel (18" Long)

Specs

–
Length (Inches):

18"

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm