Apply to be a TradeMaster!
Main product image of 1" 1500W Copper Non-Resistored Flanged Element MWD (120V), UV12944
Magnifying glass
Hover image to zoom

1" 1500W Copper Non-Resistored Flanged Element MWD (120V), UV12944

Brand:
Rheem
SKU:
UV12944
Rating:
(0)
Q&A:
(0)
1" 1500W Copper Non-Resistored Flanged Element MWD (120V), UV12944
Magnifying glass
Hover image to zoom
$16.68 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Copper

Description

–
1" 1500W Copper Non-Resistored Flanged Element MWD (120V)
  • Watt Density Classification: MWD
  • Input Voltage (V): 120
  • Wattage at 120V (W): 1500
  • Watt Density at 120V (W/sq. in. ): 117
  • Outer Sheath Material: Copper (with Plating)
  • Resistored: No
  • Configuration: Straight
  • Element Diameter (in.): .260
  • Element Length - Flange to Tip (in.): 7.68
  • Mounting Type: Flange
  • Flange Hole Diameter - Four Places (in.): .407
  • Flange Bolt Circle Diameter (in.): 2.500

Specs

–
Type:

Element

Wattage:

1500

Voltage:

120v

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy