Apply to be a TradeMaster!
Main product image of 1" 2500W Stainless Steel Non-Resistored Screw-in Element LWD (240V), UV13050A
Magnifying glass
Hover image to zoom

1" 2500W Stainless Steel Non-Resistored Screw-in Element LWD (240V), UV13050A

Brand:
Rheem
SKU:
UV13050A
Rating:
(0)
Q&A:
(0)
1" 2500W Stainless Steel Non-Resistored Screw-in Element LWD (240V), UV13050A
Magnifying glass
Hover image to zoom
UV13050A has been discontinued
Discontinued April 16, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Wattage
2500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Stainless Steel

Description

–
1" 2500W Stainless Steel Non-Resistored Screw-in Element LWD (240V)
  • Watt Density Classification: LWD
  • Input Voltage (V): 240
  • Wattage at 240V (W): 2500
  • Watt Density at 240V (W/sq. in. ): 66
  • Outer Sheath Material: Stainless Steel (Incoloy)
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 10.83
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Type:

Element

Wattage:

2500

Voltage:

240v

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm