2-Pole High Limit - Normally Open & Normally Closed Thermostat Contacts (TOD)
This design is the most popular Upper Thermostat in residential electric water heaters. These heaters often have a "Non-Simultaneous" design, which means only one element is on at any given time.
- Manufacturer: APCOM
- Manufacturer Series: WH10A
- High Limit Control: Manual Reset
- High Limit Setting (F): 180
- High Limit Tolerance (F): +/- 5
- High Limit Contact Configuration: DPST
- Thermostat Adjustment Range (F): 110 to 160
- Thermostat Tolerance (F): +/- 5
- Thermostat Differential (F): 17 to 27
- Thermostat Contact Configuration: SPDT