Apply to be a TradeMaster!
Main product image of 18" Gas Water Heater Installation Kit
Magnifying glass
Hover image to zoom
18" Gas Water Heater Installation Kit
Magnifying glass
Hover image to zoom
UV20017 has been discontinued
Discontinued January 10, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
18" Gas Water Heater Installation Kit

Includes:
  • AP10350 (1) - Gas Connector - 1/2 in. Male NPT x 1/2 in. Female NPT x 18 in. long AP10506 (2) - Flexible Water Connector - Copper - 3/4 in. Female NPT x 3/4 in. Female NPT x 18 in. long
  • AP10357 (1) - Thread Sealing Tape (Teflon) - White - 1/2 in. x 60 in
  • AP10358 (1) - Thread Sealing Tape (Teflon) - Yellow/Gas - 1/2 in. x 260 in.
  • AP10374 (2) - Compression Fitting Connector (3/4 in. NPT x 3/4 in. tube)
  • AP8397G-8 (2) - Nipple - Plastic Lined (3/4 in. NPT x 2-1/4 in. long)

Specs

–
Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm