Apply to be a TradeMaster!
Main product image of Flexible Anode Rod 42" Length, UV99004
Magnifying glass
Hover image to zoom

Flexible Anode Rod 42" Length, UV99004

Brand:
Rheem
SKU:
UV99004
Rating:
(1)
Q&A:
(0)
Flexible Anode Rod 42" Length, UV99004
Magnifying glass
Hover image to zoom
$48.43 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
42" Length

Description

–
Flexible Anode Rod 42" Length

Product Feature
  • Anodic Material: Aluminum
  • Total Length: 42"
  • Rod Diameter: 0.750"
  • Hex Head Size: 1-1/16"
  • Thread Size - NPT: 3/4"

Specs

–
Material:

Aluminum

Length (Inches):

42"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy fit.

Easy install. Must have if you don't have 4' of clearance above your water heater.
Ed
Blairstown, IA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy