Apply to be a TradeMaster!
Main product image of S14 15" Bolt Cutter
Magnifying glass
Hover image to zoom

S14 15" Bolt Cutter

Brand:
RIDGID
SKU:
14213
Rating:
(0)
Q&A:
(0)
S14 15" Bolt Cutter
Magnifying glass
Hover image to zoom
$105.18 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
15" Length

Description

–
S14 15" Bolt Cutter

Features:
  • Hardened alloy steel jaws are designed and manufactured to ensure the longest possible blade life.
  • One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned.
  • Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting.

Specs

–
Product Type:

Bolt Cutter

Type:

Cutting Tool

Length (Inches):

15"

Cutting Capacity:

3/16" to 5/16"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy