Apply to be a TradeMaster!
Main product image of Model 300, Power Drive Threading Machine, 1/4" to 1-1/2" Rod Threading Capacity (115V)
Magnifying glass
Hover image to zoom

Model 300, Power Drive Threading Machine, 1/4" to 1-1/2" Rod Threading Capacity (115V)

Brand:
RIDGID
SKU:
15722
Rating:
(0)
Q&A:
(0)
Model 300, Power Drive Threading Machine, 1/4" to 1-1/2" Rod Threading Capacity (115V)
Magnifying glass
Hover image to zoom
$6,057.80 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 212 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Thread Type
NPT Thread Type

Description

–
Model 300, Power Drive Threading Machine, 1/4" to 1-1/2" Rod Threading Capacity (115V)

Features
  • Motor: 1/2 HP, universal, reversible motor, single-phase,
  • Volts: 115V, 25-60HZ
  • Switch: Heavy-duty FOR/OFF/REV and Integral Foot Switch.
  • Chuck: RIDGID speed chuck with replaceable rocker-action jaws.
  • Spindle Speed: 57 RPM
Product Includes
  • (1) 300 Power Drive only with foot switch
  • (1) 1206 Stand
  • (1) 311 Carriage with lever
  • (1) 341 Reamer
  • (1) 360 Cutter
  • (1) 811A Universal die head
  • (1) Set 1/2" - 3/4" Universal alloy dies
  • (1) Set 1" - 2" Universal alloy dies
  • (1) 32 Transporter
  • (1) 418 Oiler
  • (1) 1 gallon Nu-Clear thread cutting oil
Product Specifications
  • RIDGID speed chuck.
  • Reversible 1/2 HP universal motor.
  • Pipe Threading Capacity: 1/8" - 2" (3-50 mm)
  • Rod Threading Capacity: 1/4" - 1-1/2" (6-40 mm)
  • Max. Geared Threader Capacity: 6" (150 mm)
  • Recessed On/Off/Reverse switch.
  • CSA approved.
  • Approved to UL standards (NRTLC).

Specs

–
Product Type:

Pipe Threader

Voltage:

115V

Hertz:

25-60

Thread Type:

NPT

Capacity:

1/8" to 2" Pipe

1/4" to 1-1/2" Rod

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

9 Replacement Parts

Ring Assembly for Model 300 Power Drive Threading Machines
SKU: 44725
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy