Apply to be a TradeMaster!
Main product image of SeekTech SR-20 Locator
Magnifying glass
Hover image to zoom

SeekTech SR-20 Locator

Brand:
RIDGID
SKU:
21893
Rating:
(1)
Q&A:
(1)
SeekTech SR-20 Locator
Magnifying glass
Hover image to zoom
$3,392.14 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

A lightweight yet rugged receiver that provides all the information needed for faster, more accurate locates.


Features:

  • Target line and guidance arrows quickly identify distortion.
  • Proximity signal and signal strength help work through difficult locates.
  • Trace any frequency from 10 Hz to 35 kHz.

Specifications:

  • Active Line Trace Frequencies: 128 Hz, 1 kHz, 8 kHz and 33 kHz.
  • Passive Power Trace: 50 Hz, 60 Hz, <4 kHz Broadband.
  • Passive Radio Trace: 4 kHz-15 kHz, 15 kHz-36 kHz.
  • Sonde Frequencies: 16 Hz, 512 Hz, 640 Hz, 850 Hz, 8 kHz, 16 kHz, 33 kHz.
  • Power Source: 4 C-Cell batteries (included) or Rechargeable RIDGID Professional 18V battery with RIDGID SeekTech 18V Adaptor (optional).
  • Battery Life: Varies with battery rating, use and operating factors. Four size C, alkaline batteries provide approximately 10 to 15 hours. RIDGID Professional 18V battery provides approximately 18 to 22 hours.

Specs

–
Product Type:

Locator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love this locator

We ordered a different locator first and had to return it to get this one - far superior! Big fans of this brand and product and SupplyHouse is pretty speedy for free shipping.
KangaRooter
Hillsboro, OR
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does Ridgid 21893 comes with a case?

Asked by Dean 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dean! Yes, this includes a case.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy