Apply to be a TradeMaster!
Main product image of 1" PEX Crimp Jaw
Magnifying glass
Hover image to zoom

1" PEX Crimp Jaw

Brand:
RIDGID
SKU:
22973
Rating:
(0)
Q&A:
(0)
1" PEX Crimp Jaw
Magnifying glass
Hover image to zoom
$184.71 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Tubing Compatibility
PEX

Description

–
Product Features
  • Increased speed and reliability with PEX tubing connections.
  • Eliminates user fatigue, perfect for larger sizes of PEX tubing where manual tools can require a great deal of force.
  • Pressing jaws never require calibration unlike manual crimp tools.

Specs

–
Product Type:

Press Jaw

Size:

1"

PEX Size:

1"

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Application:

1" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy