Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Tool
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Tool

Brand:
RIDGID
SKU:
23458
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp Tool
Magnifying glass
Hover image to zoom
$201.34 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
14-3/4" Length
Product Highlight: Tubing Compatibility
PEX

Description

–
RIDGID Traditional PEX Crimp Tools are available from 1/2" to 1" and are ideal for making PEX tubing connections in potable water and radiant heating applications. Over 20% lighter than other traditional-style crimp tools, these tools feature E3 ergonomic handles and come standard with a Go/No-Go gauge.

Product Features:
  • For use with ASTM F1807 black copper crimp ring system for PEX tubing.
  • Over 20% lighter than traditional PEX crimp tools.
  • Up To 33% less force required to produce a crimp, compared to traditional PEX crimp tools.
  • Compact tool length for access to tight spaces.
  • Four tools available in (3) sizes: 1/2", 3/4" 1", and a Combo 1/2" and 3/4" Tool.
  • Easily adjustable lock screw for tool calibration.
  • All tools come with a Go/No-Go gauge.

Specs

–
Product Type:

Press Tool

Application:

Plumbing

3/4" PEX

Heating

Size:

3/4"

PEX Size:

3/4"

Length (Inches):

14-3/4"

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy