Apply to be a TradeMaster!
Main product image of Model 1224 Threading Machine, 1/4" to 4" Pipe Capacity (120V)
Magnifying glass
Hover image to zoom

Model 1224 Threading Machine, 1/4" to 4" Pipe Capacity (120V)

Brand:
RIDGID
SKU:
26092
Rating:
(0)
Q&A:
(0)
Model 1224 Threading Machine, 1/4" to 4" Pipe Capacity (120V)
Magnifying glass
Hover image to zoom
$12,594.58 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 490 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Voltage
120v

Description

–
The Model 1224 threads a wide range of pipe including black, galvanized and plastic-coated pipe, together with stainless steel, IMC and heavy-wall conduit, as well as rod up to 30 Rockwell C.

Product Features:
  • An induction motor helps minimize noise
  • A special capacitor-start / capacitor-run motor allows the 1224 to thread a full range of material where voltage drop is experienced
  • 1/4" - 2" Universal Die Head; 2-1/2" - 4" receding die head allows cutting of tapered or straight NPT/NPSM or BSPT/BSPP threads
  • Constant and proper lubrication of dies and workpiece with through-head oiling
Product Specifications:
  • Bolt Capacity: 1/4" - 2" (6mm-50mm).
  • Motor Control: Reverse/off/forward, heavy-duty rotary-type and integral foot switch
  • Gear Box: Two-speed gear box with a 3:1 ratio
  • Chuck: Hammer-type with replaceable rocker-action jaw inserts
  • Rear Centering Device: Cam action
  • Oiling Pump: Self-priming, gerotor-type, automatic-reversing, constant-flow
  • Oiling: Through die head

Specs

–
Product Type:

Threading Machine

Capacity:

1/4" to 4" Pipe

Voltage:

120v

Frequency:

60 Hz

Phase:

1

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy