Apply to be a TradeMaster!
Main product image of 18" Aluminum Strap Wrench w/ 29-1/4" x 1-3/4" Strap
Magnifying glass
Hover image to zoom

18" Aluminum Strap Wrench w/ 29-1/4" x 1-3/4" Strap

Brand:
RIDGID
SKU:
31360-RIDGID
Rating:
(2)
Q&A:
(1)
18" Aluminum Strap Wrench w/ 29-1/4" x 1-3/4" Strap
Magnifying glass
Hover image to zoom
$88.61 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Aluminum

Description

–
18" Aluminum Strap Wrench w/ 29-1/4" x 1-3/4" Strap

Product Features
  • Strap Wrenches are best for any polished pipe.
  • Strong, woven nylon strap treated with a powdered rosin, which provides an extra tight grip.

Specs

–
Product Type:

Wrench

Length (Inches):

18"

Jaw Size:

5"

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again if needed

I bought for one specific job and it wired perfectly!
Russell B
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Very good product with reasonable price
Shamal
Atlanta GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used for 3/4 inch polished pipes?

Asked by Brad 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Brad, this wrench is a little big to be used for 3/4" polished pipe. The one to use for 3/4" would be SKU: 31340-RIDGID.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy