Apply to be a TradeMaster!
Main product image of 18" Aluminum Strap Wrench w/ 48" x 1-3/4" Strap
Magnifying glass
Hover image to zoom

18" Aluminum Strap Wrench w/ 48" x 1-3/4" Strap

Brand:
RIDGID
SKU:
31365
Rating:
(0)
Q&A:
(0)
18" Aluminum Strap Wrench w/ 48" x 1-3/4" Strap
Magnifying glass
Hover image to zoom
$101.01 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Aluminum

Description

–
18" Aluminum Strap Wrench w/ 48" x 1-3/4" Strap

Product Features
  • Strap Wrenches are best for any polished pipe.
  • Strong, woven nylon strap treated with a powdered rosin, which provides an extra tight grip.

Specs

–
Product Type:

Wrench

Length (Inches):

18"

Jaw Size:

5"

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy