Apply to be a TradeMaster!
Main product image of 100' microREEL L100 Video Inspection System for micro CA-350 w/ Sonde (NTSC)
Magnifying glass
Hover image to zoom

100' microREEL L100 Video Inspection System for micro CA-350 w/ Sonde (NTSC)

Brand:
RIDGID
SKU:
35143
Rating:
(0)
Q&A:
(0)
100' microREEL L100 Video Inspection System for micro CA-350 w/ Sonde (NTSC)
Magnifying glass
Hover image to zoom
35143 has been discontinued
Discontinued November 2, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
100' SeeSnake microREEL CA-350 Video Inspection System
Brand:
RIDGID
SKU:70803
(0)
Order by 6PM, receive 1 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
Micro CA-350 Inspection Camera

Description

–
microReel™ video inspection system provides small size and maneuverability for small diameter and tight-turn radius inspections.

Features:
  • Lightweight and compact design is one-half the size of popular inspection systems, easily stowed in a truck and carried onto the jobsite.
  • Multi-monitor compatibility with existing SeeSnake monitors, or the micro CA-350 digital inspection camera.
  • Durable and reliable construction with hardened stainless steel camera head spring assembly for a long service life. Long-lasting high-intensity lights for exceptional viewing.
  • Stiffer push cable than microDRAIN to enable line inspections up to 100' (30m).
  • L100/L100C - 1-1/2" to 5" (40 - 125 mm) lines with a stiffer push cable allowing you to inspect lines up to 100' (30 m)
Specifications:
  • 35143 Includes: MicroReel L100 (micro CA-350 version) & (2) Ball Guides
  • Camera Head: 0.98" (25 mm)
  • Cable Length: 100' (30 m)
  • Cable Diameter: 0.27" (6,7 mm).
  • Line Capacity: 1-1/2" to 4" or 5" (40 - 100 / 125 mm)
  • Weight: 10.3 lbs. (4,7 kg)
  • Size: Length 13.25" (33.7 cm), Width 6.6" (16.8 cm), Height 14.2" (36.1 cm)
  • Resolution: 656 x 492
  • Ball Guide: 2 included
  • Sonde: 512 Hz
  • Counter: No

Specs

–
Product Type:

Camera

Cable Length:

100'

Warranty:

Lifetime

Used With:

Micro CA-350 Inspection Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM