Apply to be a TradeMaster!
Main product image of SeeSnake microREEL Video Inspection System
Magnifying glass
Hover image to zoom

SeeSnake microREEL Video Inspection System

Brand:
RIDGID
SKU:
35183
Rating:
(0)
Q&A:
(0)
SeeSnake microREEL Video Inspection System
Magnifying glass
Hover image to zoom
35183 has been discontinued
Discontinued May 24, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
100' SeeSnake microReel APX w/ TruSense Diagnostic Inspection Camera
Brand:
RIDGID
SKU:70808-RIDGID
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
Lifetime Warranty

Description

Features:
  • Lightweight and compact design is one-half the size of popular inspection systems, easily stowed in a truck and carried onto the jobsite.
  • Multi-monitor compatibility with existing SeeSnake monitors, or the micro CA-350 digital inspection camera.
  • Durable and reliable construction with hardened stainless steel camera head spring assembly for a long service life. Long-lasting high-intensity lights for exceptional viewing.
  • Stiffer push cable than microDRAIN to enable line inspections up to 100" (30m).
Specifications:
  • Camera Head: 0.98" (25 mm)
  • Cable Length: 100' (30 m)
  • Cable Diameter: 0.27" (6,7 mm).
  • Line Capacity: 11/2" to 4" or 5" (40 - 100 / 125 mm)
  • Weight: 10.3 lbs. (4,7 kg)
  • Size Length: 13.25" (33.7 cm), Width 6.6" (16.8 cm), Height 14.2" (36.1 cm)
  • Resolution: 656 x 492
  • Ball Guide: 2 included
  • Sonde: 512 Hz
  • Counter: Optional (L100C)

Specs

Product Type:

Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM