Apply to be a TradeMaster!
Main product image of E-5112 1/8" NPT Pipe Tap
Magnifying glass
Hover image to zoom

E-5112 1/8" NPT Pipe Tap

Brand:
RIDGID
SKU:
35815
Rating:
(1)
Q&A:
(0)
E-5112 1/8" NPT Pipe Tap
Magnifying glass
Hover image to zoom
$16.15 each
In Stock
In Stock
Get 2 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Connection Type
NPT Connection
Product Highlight: Material
Carbon Steel

Description

E-5112 1/8" NPT Pipe Tap

Product Features
  • Made from carbon steel in right hand configuration only.
  • These taps are especially suited for restricted area work.
  • All taps have taper of 3/4" per foot.
  • Marked with drill size for pilot hole.

Specs

Product Type:

Pipe Tap

Size:

1/8"

Connection Type:

NPT

Threads Per Inch:

27

Material:

Carbon Steel

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1/4" NPT Pipe Tap
SKU: 4813-PASCO
Pasco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

gOOD QUALITY TAP

I needed this tap to install radiator valve. Tap did a great job with the new treads and job went samooth
Fulbox)
Broloklyn,NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy