Apply to be a TradeMaster!
Main product image of E-5113 1/4" NPT Pipe Tap
Magnifying glass
Hover image to zoom

E-5113 1/4" NPT Pipe Tap

Brand:
RIDGID
SKU:
35820
Rating:
(0)
Q&A:
(0)
E-5113 1/4" NPT Pipe Tap
Magnifying glass
Hover image to zoom
$19.59 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Connection Type
NPT Connection
Product Highlight: Material
Carbon Steel

Description

–
E-5113 1/4" NPT Pipe Tap

Product Features
  • Made from carbon steel in right hand configuration only.
  • These taps are especially suited for restricted area work.
  • All taps have taper of 3/4" per foot.
  • Marked with drill size for pilot hole.

Specs

–
Product Type:

Pipe Tap

Size:

1/4"

Connection Type:

NPT

Threads Per Inch:

18

Material:

Carbon Steel

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

E-5114 3/8" NPT Pipe Tap
SKU: 35825
RIDGID
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy