Apply to be a TradeMaster!
Main product image of KJ-3100 Portable Water Jetter for 2" to 10" Drain Lines through 200 ft.
Magnifying glass
Hover image to zoom

KJ-3100 Portable Water Jetter for 2" to 10" Drain Lines through 200 ft.

Brand:
RIDGID
SKU:
37413
Rating:
(0)
Q&A:
(0)
KJ-3100 Portable Water Jetter for 2" to 10" Drain Lines through 200 ft.
Magnifying glass
Hover image to zoom
$10,068.04 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 303.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
1750 MAX PSI

Description

–
Overview
The RIDGID Model KJ-3100 portable water jetter gives you 3000 psi (205 bar) actual working pressure to handle large commercial and industrial applications. This jetter propels a highly flexible and lightweight hose through 2" to 10" (50 to 250 mm) lines blasting through sludge, soap, grease, and sediment blockages. As you pull the hose back, it power scrubs the line flushing debris away and restoring drain lines to their full, free-flowing capacity – all without the use of harmful chemicals.2" to 10" (50 to 250 mm) Drain Lines

Includes
  • KJ-3100 Jetter with Pulse
  • H-111 and H-112 1/4" NPT Nozzles
  • H-38 Hose Reel
  • 200' x 3/8" ID Jet Hose
  • 50' x 3/8" ID Jet/Wash Hose
  • FV-1 Foot Valve
  • Nozzle Cleaning Tool
  • HW-30 Wash Wand
  • Root Ranger Root Cutting Nozzle
  • HF-4 Quick Connect Hose
Product Features
  • Powerful - Actual working pressure of 3000 psi (205bar) and flow of 5.5 GPM (21 l/min) for fast, effective cleaning of lines.
  • Lightweight Hose - Hose with nylon braid provides significant weight reduction and increased flexibility – all without reducing strength. Allows the thrust to propel the hose further down the line.
  • Complete - With the Model KJ-3100’s removable hose reel, there is no need to purchase expensive portable hose reels. Standard packages come equipped to handle indoor and remote applications.
  • Convenient - Completely remove the hose reel to ease loading onto service trucks. Simply rotate the hose reel forward to gain full access to the engine’s gas tank and air filter.
  • Maneuverable - In the heavy-duty 3000 psi (205bar) jetter category, the RIDGID KJ-3100 is one of the most maneuverable jetters on the market. The unit, on its unique two-wheeled cart, easily fits through standard size doors and can negotiate tight turns with the greatest of ease.
  • Pulse Action - Activate the Model KJ-3100’s pulse action to easily negotiate difficult bends and traps.
  • Quality & Dependability - Triplex pump with corrosion-resistant, forged brass head. Gear reducer allows pump to run at slower (optimal) speed. Reduced number of fittings, hoses and parts minimizes leaks and downtime – keeping you on the job.
  • Versatile - Power wash package and chemical injector system cleans cables, tools, and other heavily soiled equipment.
  • Quick Start - 16 HP Recoil start gasoline engine starts easily. Features: ON/OFF switch; fuel shutoff; choke and throttle controls; easy access oil fill and dip stick.

Specs

–
Hose Length:

200'

50'

Product Type:

Water Jetter

Hose Diameter:

3/8"

Max Pressure (PSI):

1750

Flow Rate (GPM):

1.4

Includes:

Wash Wand

Nozzle Set

Nozzle Cleaning Tool

Hose

Hose Reel

Valve Type:

Foot Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy