Apply to be a TradeMaster!
Main product image of 1-1/2" NPT 12-R Alloy RH Manual Threader Pipe Die (Pack of 4)
Magnifying glass
Hover image to zoom

1-1/2" NPT 12-R Alloy RH Manual Threader Pipe Die (Pack of 4)

Brand:
RIDGID
SKU:
37845
Rating:
(3)
Q&A:
(1)
1-1/2" NPT 12-R Alloy RH Manual Threader Pipe Die (Pack of 4)
Magnifying glass
Hover image to zoom
$84.54 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Connection Size
1-1/2" NPT Connection

Description

–
1-1/2" NPT 12-R Alloy RH Manual Threader Pipe Die (Pack of 4)

Specs

–
Product Type:

Pipe Die

Connection Size:

1-1/2" NPT

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

No

When they arrived there was rust in the package..... They really should have not sent them to me in that condition. I am a Contractor and technically I never seen them that way since they are coated with oil so it is suspect that they were opened... I have been too busy to return.......
Keith
Westwood, NJ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Just what I needed
Oil man
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely worked great.

Product and shipping were great.
Two Dogs
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between these dies and #37880 (besides $8)?

Asked by DANIEL 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Daniel! The difference is in the die material/type. The 37835 is Alloy RH and the 37880 is High-Speed RH.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy