Apply to be a TradeMaster!
Main product image of Model 461 Straight Pipe Welding Vise, 1/2" to 8" Capacity
Magnifying glass
Hover image to zoom

Model 461 Straight Pipe Welding Vise, 1/2" to 8" Capacity

Brand:
RIDGID
SKU:
40220-RIDGID
Rating:
(0)
Q&A:
(0)
Model 461 Straight Pipe Welding Vise, 1/2" to 8" Capacity
Magnifying glass
Hover image to zoom
$252.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 461 Straight Pipe Welding Vise, 1/2" to 8" Capacity

Product Features
  • Made of durable performance-proven material and designed to resist strain, heat and warping during tacking.
  • Machined swivel nuts and pins, together with special chain screws, give smooth and trouble-free assembling of the vise onto pipe.

Specs

–
Product Type:

Pipe Vise

Capacity:

1/2" to 8" Pipe

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy