Apply to be a TradeMaster!
Main product image of 85' SeeSnake nanoReel N85S Video Inspection System w/ micro CA-350 Camera (NTSC)
Magnifying glass
Hover image to zoom

85' SeeSnake nanoReel N85S Video Inspection System w/ micro CA-350 Camera (NTSC)

Brand:
RIDGID
SKU:
40818
Rating:
(0)
Q&A:
(0)
85' SeeSnake nanoReel N85S Video Inspection System w/ micro CA-350 Camera (NTSC)
Magnifying glass
Hover image to zoom
$6,425.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
Micro CA-350 Inspection Camera, SeeSnake nanoReel Camera

Description

–
The nanoReel system opens up new possibilities in long run small diameter inspection needs. Applications where only bore scopes could reach can now be inspected using the nanoReel system. Boiler tubes, supply lines, sprinkler systems, and a wide array of specialty applications can be inspected using the nanoReel system.

Product Features
  • Small diameter and tight turn radius camera allows lines up to 85' (25 m) to be inspected with tight turns in 1" (25 mm) lines
  • Lightweight and compact unit allows for easy transport and efficient storage.
  • Interchangeable drums (sold separately) let you change out the inner drum depending on the application.

Product Specifications
  • Camera Head: 0.62 (15.5 mm)
  • Cable Length: 85' (25 m)
  • Cable Diameter: 0.25 (6.3 mm)
  • Line Capacity: 1" to 2" (25 mm to 50 mm)
  • Weight: 9.5 lbs. (4,1 kg)
  • Size: 13.25" L (33.7 cm), 6.6" W (16.8 cm), 17.5" H (44.5 cm)
  • Resolution: 656 x 492
  • Ball Guide: 2 included
  • Sonde: 512 Hz
  • Counter: Not available

Specs

–
Cable Length:

85'

Product Type:

Camera

Used With:

Micro CA-350 Inspection Camera

SeeSnake nanoReel Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy