Apply to be a TradeMaster!
Main product image of K-750 Drum Machine w/ Autofeed and Gloves (115v) & 3/4" Pigtail
Magnifying glass
Hover image to zoom

K-750 Drum Machine w/ Autofeed and Gloves (115v) & 3/4" Pigtail

Brand:
RIDGID
SKU:
41977
Rating:
(0)
Q&A:
(0)
K-750 Drum Machine w/ Autofeed and Gloves (115v) & 3/4" Pigtail
Magnifying glass
Hover image to zoom
$2,921.88 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 114 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
200 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
Cable not included.

K-750 Drum Machine w/ Autofeed and Gloves (115v) & 3/4" Pigtail

Product Features
  • Powerful, self-contained machine ideal for lateral lines. Easy to transport, minimal set-up - attach a tool and go.
  • AUTOFEED control advances and retrieves cable with a push of a lever, up to 20' (6 m) per minute.
  • Versatile AUTOFEED control adjusts for either 5/8" or 3/4" cable with a twist of a screwdriver.
  • Cable spins at 200 RPM.
  • Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily.
  • Drum holds 100' (30.5 m) of 3/4" (20 mm) or 125' (35 m) of 5/8" (16 mm) cable and is designed for quick, easy removal.
  • Balanced design gives the machine a lightweight "feel." Transport wheels ease loading into service truck/van.
  • Equipped with 1 HP induction motor.
  • Approved by CSA to CSA and UL Standards (115V only)
Product Includes
  • (1) 115V Drum Machine with Autofeed Control & Std. Equipment
  • (1) 3/4" Pigtail
  • (1) Pair of Drain Cleaning Gloves

Specs

–
Product Type:

Drum Machine

Drain Size:

3"- 8"

Voltage:

115V

RPM:

200

Includes:

Pigtail

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy