Apply to be a TradeMaster!
Main product image of Straplock Pipe Handle
Magnifying glass
Hover image to zoom

Straplock Pipe Handle

Brand:
RIDGID
SKU:
42478
Rating:
(0)
Q&A:
(0)
Straplock Pipe Handle
Magnifying glass
Hover image to zoom
$53.69 each
In Stock
In Stock
Get 12 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Securely grips plastic pipe from 3" - 8" (80mm – 220mm) allowing force to be applied confidently in all directions. Simplifies the installation and maintenance of large diameter plastic pipe applications

Product Features
  • Provides a solid handle on hard to grip plastic pipe to easily align and set glued joints
  • Specialized strap provides maximum grip and minimizes marring
  • Innovative locking design for repeatable applications
  • Rapid size adjustment allows you to quickly move between sizes
  • Fits all sizes of plastic pipe between 3" and 8" diameter
  • Works well in cold and wet environments
  • Gives you maximum leverage in tight quarters
  • Can be used in pairs to to aid in complex installations

Specs

–
Product Type:

Handle

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy