Apply to be a TradeMaster!
Main product image of SR-24 Line Locator, Bluetooth and GPS
Magnifying glass
Hover image to zoom

SR-24 Line Locator, Bluetooth and GPS

Brand:
RIDGID
SKU:
44473
Rating:
(0)
Q&A:
(0)
SR-24 Line Locator, Bluetooth and GPS
Magnifying glass
Hover image to zoom
44473 has been discontinued
Discontinued December 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The SR-24 is a precision utility locating instrument with GPS and Bluetooth® technology for easy integration with external data capture devices.The SR-24’s omnidirectional antennas capture the complete signal field, making it easy to acquire the signal and trace its path. The receiver displays the utility's position and direction on the display, providing an intuitive locating experience. For added confidence, audio and visual warnings notify the operator if the shape of the signal field is being distorted so that appropriate action can be taken to avoid mismarking the utility’s position.

Features:
  • Large Display - shows the utility’s estimated position, direction, and depth.
  • Omnidirectional Antennas - capture the complete signal field for greater speed and accuracy.
  • Built-In GPS - track location coordinates for mapping and GIS applications.
  • Bluetooth Technology - stream data to smartphones, tablets, or high-precision GPS instruments.
  • Smartphone/Tablet App - map multiple tracks and waypoints and export to GIS software.
  • Can trace any frequency from 10 Hz to 35 kHz.
Specifications:
  • Active Line Trace Frequencies: 128 Hz, 1 kHz, 8 kHz and 33 kHz
  • Passive Power Trace: 50 Hz, 60 Hz, <4 kHz Broadband
  • Passive Radio Trace: 4 kHz-15 kHz, 15 kHz-36 kHz
  • Sonde Frequencies: 16 Hz, 512 Hz, 640 Hz, 850 Hz, 8 kHz, 16 kHz, 33 kHz
  • Power Source: 4 C-Cell batteries (included) or Rechargeable RIDGID® Professional 18V battery with RIDGID SeekTech® 18V Adaptor (optional)
  • Battery Life: Varies with battery rating, use and operating factors. Four size C, alkaline batteries provide approximately 10 to 15 hours. RIDGID® Professional 18V battery provides approximately 18 to 22 hours
  • Wireless Technology: Bluetooth Class 1
  • Wireless Range: 200 yards (183 meters)
  • GPS Average Accuracy: Less than 8.2’ (2.5 m)
  • Meets FCC Class A and EN 55022 Class A requirements
  • 30 user definable frequencies can be set from 10 Hz to 35 kHz

Specs

–
Product Type:

Locator

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm