Apply to be a TradeMaster!
Main product image of 600-I Hand-Held Power Drive Pipe Threader with (4) 1/2" to 1-1/4" NPT 11R Die Heads, Carry Case, and Support Arm
Magnifying glass
Hover image to zoom

600-I Hand-Held Power Drive Pipe Threader with (4) 1/2" to 1-1/4" NPT 11R Die Heads, Carry Case, and Support Arm

Brand:
RIDGID
SKU:
44918
Rating:
(2)
Q&A:
(0)
600-I Hand-Held Power Drive Pipe Threader with (4) 1/2" to 1-1/4" NPT 11R Die Heads, Carry Case, and Support Arm
Magnifying glass
Hover image to zoom
$2,242.98 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Voltage
115V
Product Highlight: Length (Inches)
20" Length

Description

–
The RIDGID Model 600-I Power Drive is a double insulated drive that provides power for threading pipe and conduit. Forward and Reverse rotation can be selected with a slide switch, while ON/OFF is controlled by a two-step momentary contact switch. The 600-I Power Drive is designed to use RIDGID 11-R Drop Head Die Heads (1/8" to 1-1/4" Pipe Capacity).

Product Features
  • Lightweight and easy to handle for service and repair.
  • Over molded handle and contoured grip provide optimal control.
  • Screw-in brush covers reduce service time.
  • Durable die cast gear housing and fiberglass reinforced plastic body to withstand demanding jobsite conditions.
  • Dual "V" Jaw Support Arm firmly prevents slipping.
Product Specifications
  • Capacity: 1/8" to 1-1/4" 11 R Die Heads.
  • Motor: 1270 Watt, Single Phase, Universal Motor
  • Weight: 12.7 lbs (Power Drive only)
  • Size: 20" L x 3.75" W x 7.50" H
  • Controls: Forward/reverse slide switch. On/off two-step momentary contact.
  • Gear Head: Die cast aluminum permanently greased.
  • Body & Handle: Durable heavy-duty fiberglass reinforced plastic.
  • Warranty: Lifetime
Includes:
  • 600-I Power Drive
  • 602 Support Arm
  • Carrying Case
  • (1) 1/2" NPT 11-R Die Head
  • (1) 3/4" NPT 11-R Die Head
  • (1) 1" NPT 11-R Die Head
  • (1) 1-1/4" NPT 11-R Die Head

Specs

–
Product Type:

Pipe Threader

Voltage:

115V

Length (Inches):

20"

Frequency:

60 Hz

Capacity:

1/8" to 1-1/4" Pipe

Phase:

1

Includes:

Carry Case

Support Arm

Die Heads

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

460-6 TRISTAND Portable Chain Vise, 1/8" to 6" Capacity
SKU: 36273
RIDGID

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product great price quick shipping.

I run the tool program at large plumbing and heating company and the rigid 600-I is a must for work in the field
Jay
Traverse City, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this tool

Makes job easy works very well
Maury
Tulare county
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy