Apply to be a TradeMaster!
Main product image of Model 418, Oiler
Magnifying glass
Hover image to zoom

Model 418, Oiler

Brand:
RIDGID
SKU:
10883
Rating:
(0)
Q&A:
(0)
Model 418, Oiler
Magnifying glass
Hover image to zoom
$375.82 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon
Product Highlight: Length
55"

Description

–
Model 418, Oiler
Overview The Model 418's durable pump assembly and heavy-duty reservoir are designed to increase productivity.

Product Features
  • An ergonomic 2-finger trigger design that reduces user fatigue.
  • Die cast, heavy-duty body with swivel nozzle with no exposed parts for longer life.
  • The 418 oiler features a fastener-less twist and lock drip pan that easily locks in place.
  • The material withstands abrasion, is lighter than metal and does not rust.
  • The reservoir will not crack or leak.
  • Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time.
  • As a result, the drip pan will fit squarely on the reservoir time after time.
  • Integral molded body eliminates leaks at the hose-reservoir connection.
  • Convenient anti-slip grip design with integral hood for easy hanging.
Product Specifications
  • Chip pan diameter: 14-1/4"
  • Chip pan depth: 8-3/4"
  • Hose length: 55"
  • Capacity: 1 gallon

Specs

–
Product Type:

Oiler

Volume:

1 Gallon

Type:

Manual

Application:

Plumbing

Length:

55"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

460-6 TRISTAND Portable Chain Vise, 1/8" to 6" Capacity
SKU: 36273
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy