Apply to be a TradeMaster!
Main product image of 690-I Hand-Held Power Drive Pipe Threader w/ (6) 1/2" to 2" NPT 11R Die Heads, Ratchet Ring, Case, and Support Arm
Magnifying glass
Hover image to zoom

690-I Hand-Held Power Drive Pipe Threader w/ (6) 1/2" to 2" NPT 11R Die Heads, Ratchet Ring, Case, and Support Arm

Brand:
RIDGID
SKU:
44923
Rating:
(0)
Q&A:
(0)
690-I Hand-Held Power Drive Pipe Threader w/ (6) 1/2" to 2" NPT 11R Die Heads, Ratchet Ring, Case, and Support Arm
Magnifying glass
Hover image to zoom
$3,539.09 each
In Stock
In Stock
Get 1 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Voltage
115V

Description

–
The RIDGID Model 690-I Power Drive is a double insulated drive that provides power for threading pipe and conduit. Forward and Reverse rotation can be selected with a slide switch, while ON/OFF is controlled by a two-step momentary contact switch. The 690-I Power Drive is designed to use RIDGID 11-R Drop Head Die Heads (1/8" - 2" pipe). An adapter is required for use of the 690-I Power Drive with the 1/8" to 1-1/4" sizes.

Product Features
  • RIDGID die head retaining system is a simple twist and release for the 1-1/2", 2" Die Heads and Die Head Adapter.
  • Lightweight and portable for maintenance, repair and service plumbers.
  • Over molded handle and contoured grip provide optimal control.
  • Screw-in brush covers improve serviceability.
  • Durable die cast gear housing and fiberglass reinforced plastic body to withstand demanding job site conditions.
  • Dual "V" Jaw Support Arm firmly prevents slipping.
Product Specifications
  • Capacity: 1/8" to 2" 11 R Die Heads.
  • Motor: 1270 Watt, Single Phase, Universal Motor
  • Weight: 21.1 lbs (Power Drive only)
  • Size: 24.1" L x 4.75" W x 8" H
  • Controls: Forward/reverse slide switch. On/off two-step momentary contact.
  • Gear Head: Die cast aluminum permanently greased.
  • Body & Handle: Durable heavy-duty fiberglass reinforced plastic.
  • Warranty: Lifetime
Includes:
  • 690-I Power Drive
  • 692 Support Arm
  • Carrying Case
  • 11-R Ratchet Ring
  • (1) 1/2" NPT 11-R Die Head
  • (1) 3/4" NPT 11-R Die Head
  • (1) 1" NPT 11-R Die Head
  • (1) 1-1/4" NPT 11-R Die Head
  • (1) 1-1/2" NPT 11-R Die Head
  • (1) 2" NPT 11-R Die Head

Specs

–
Product Type:

Pipe Threader

Voltage:

115V

Frequency:

60 Hz

Capacity:

1/8" to 2" Pipe

Phase:

1

Includes:

Die Heads

Support Arm

Carry Case

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy