Apply to be a TradeMaster!
Main product image of K-1 4' Combination Urinal & Shower Auger
Magnifying glass
Hover image to zoom

K-1 4' Combination Urinal & Shower Auger

Brand:
RIDGID
SKU:
46683
Rating:
(2)
Q&A:
(0)
K-1 4' Combination Urinal & Shower Auger
Magnifying glass
Hover image to zoom
$91.36 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Warranty
Lifetime Warranty

Description

–
K-1 4' Combination Urinal & Shower Auger

The K-1 Combination Auger provides an all-in-one solution for removing blockages from urinals and shower drains.

Product Features
  • Dual Power Operation - provides additional power necessary for removing tough obstructions.
  • Telescoping Design - additional cable length to remove obstructions further down the line.
  • "C" Cutter Head - break up hard blockages.
  • Left Hand Wound Cable - strengthens cable and prevents kinking.

Specs

–
Cable Length:

4'

Product Type:

Shower Auger

Urinal Auger

Power Source:

Manual

Drain Size:

1"- 2"

Cable Diameter:

3/8"

Cable Type:

Left Hand Wound

Includes:

Handle

Cable Head

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Amazing

Everything is flowing again
Skittles
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this for urinal drain cleaning.

Easy to use and very effective.
James
Knoxville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy