Apply to be a TradeMaster!
Main product image of SeekTech SR-20 Locator Kit with ST-305 Transmitter & 4” Clamp
Magnifying glass
Hover image to zoom

SeekTech SR-20 Locator Kit with ST-305 Transmitter & 4” Clamp

Brand:
RIDGID
SKU:
46918
Rating:
(0)
Q&A:
(0)
SeekTech SR-20 Locator Kit with ST-305 Transmitter & 4” Clamp
Magnifying glass
Hover image to zoom
$5,482.66 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
A lightweight yet rugged receiver that provides all the information needed for faster, more accurate locates.

Features:
  • Target line and guidance arrows quickly identify distortion.
  • Proximity signal and signal strength help work through difficult locates.
  • Trace any frequency from 10 Hz to 35 kHz.
Specifications:
  • Active Line Trace Frequencies: 128 Hz, 1 kHz, 8 kHz and 33 kHz.
  • Passive Power Trace: 50 Hz, 60 Hz, <4 kHz Broadband.
  • Passive Radio Trace: 4 kHz-15 kHz, 15 kHz-36 kHz.
  • Sonde Frequencies: 16 Hz, 512 Hz, 640 Hz, 850 Hz, 8 kHz, 16 kHz, 33 kHz.
  • Power Source: 4 C-Cell batteries (included) or Rechargeable RIDGID Professional 18V battery with RIDGID SeekTech 18V Adaptor (optional).
  • Battery Life: Varies with battery rating, use and operating factors. Four size C, alkaline batteries provide approximately 10 to 15 hours. RIDGID Professional 18V battery provides approximately 18 to 22 hours.

Specs

–
Product Type:

Locator

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy