Shop Resideo Sale
Main product image of 1" Compact MegaPress Jaw
Magnifying glass
Hover image to zoom

1" Compact MegaPress Jaw

Brand:
RIDGID
SKU:
48443
Rating:
(3)
Q&A:
(0)
1" Compact MegaPress Jaw
Magnifying glass
Hover image to zoom
$338.93 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Used With
RP 100, RP 200, RP 210, RP 240, RP 241
Product Highlight: Warranty
Lifetime Warranty

Description

–
RIDGID offers the only compact press tools that are able to press steel and black iron pipe. These Jaws are compatible with all current and previous RIDGID compact press tools (RP 240, RP 241, RP 200, RP 210, RP 100) and Viega MegaPress fittings.

Specs

–
Product Type:

Press Jaw

Size:

1"

Used With:

RP 100

RP 200

RP 210

RP 240

RP 241

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product, Great Price

This compact Mega Press jaw works great for working in tight areas.
Gas Piping
De Pere, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another Ridgid Success

There is no comparison to the standard 1" mega press jaws. These jaws fit ever where you need.
Nate
Carlsbad, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is great

Product works well, just took 4 months to get
Sanchez
Fremont ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy