Apply to be a TradeMaster!
Main product image of A-35 Cable Kit, Six Sections: C-8, 5/8"x 7-1/2' (45' total) with Cutters for K-60SP Drain Machine
Magnifying glass
Hover image to zoom

A-35 Cable Kit, Six Sections: C-8, 5/8"x 7-1/2' (45' total) with Cutters for K-60SP Drain Machine

Brand:
RIDGID
SKU:
48472
Rating:
(0)
Q&A:
(0)
A-35 Cable Kit, Six Sections: C-8, 5/8"x 7-1/2' (45' total) with Cutters for K-60SP Drain Machine
Magnifying glass
Hover image to zoom
$421.00 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
K-60SP

Description

–
A-35 Cable Kit, Six Sections: C-8, 5/8"x 7-1/2' (45' total), Straight Auger, Bulb Auger, "C" Cutter, and Spade Cutter

The A-35 Cable Kit includes 6 sections of C-8 5/8" x 7-1/2' cable (45 ft. total), cleaning tools, and a cable carrier. It is designed for use with K-50 and K-60SP Sectional Machines. The C-8 cable is ideal for cleaning of small drain lines from 1-1/4" to 2" in diameter. The open wind of the cable provides good flexibility and acts as an auger to thoroughly remove blockages in small lines. The included augers are excellent for exploring and breaking up blockages in lines, while the cutters are ideal for follow-up cleaning to further open up drains.

Features:
  • For use with K-50 and K-60SP Sectional Machines
  • C-8 cable ideal for proper cleaning of small drain lines from 1-1/4" to 2" in diameter
  • Open wind provides good flexibility and acts as an auger to thoroughly remove blockages in small lines
  • Tool set includes both augers and cutters for clearing line blockages
  • Supplied with cable carrier for convenient storage and transport
  • Cable diameter: 5/8"
  • Cable length: 7.5 ft.
Includes
  • 6 Sections: C-8 5/8" x 7 1/2" Cable
  • T-201 Straight Auger
  • T-202 Bulb Auger
  • T-205 "C" Cutter
  • T-211 Spade Cutter
  • A-13 Coupling Pin Key
  • A-10 Cable Carrier

Specs

–
Product Type:

Accessory

Used With:

K-60SP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy