Apply to be a TradeMaster!
Main product image of 5-Piece Tool Set for K-40, K-45, and K-50 Sectional Machines (For 3/8" Cable)
Magnifying glass
Hover image to zoom

5-Piece Tool Set for K-40, K-45, and K-50 Sectional Machines (For 3/8" Cable)

Brand:
RIDGID
SKU:
48482
Rating:
(0)
Q&A:
(0)
5-Piece Tool Set for K-40, K-45, and K-50 Sectional Machines (For 3/8" Cable)
Magnifying glass
Hover image to zoom
$67.23 each
In Stock
In Stock
Get 11 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
K-40, K-50, K-45

Description

–
Tool Set Includes:
  • T-203 (63000): 7/8" O.D. Bulb Auger
  • T-205 (63005): 1-3/8" "C" Cutter
  • T-210 (63030): 1" Spade Cutter
  • T-217 (63065): 4" Long Drop Head Auger
  • A-13 (59230): Cable Pin Key
The Ridgid T-250 (48482) 5-Piece Tool Set for 3/8" Cable includes a bulb auger that ideal for the initial and exploratory stage of drain cleaning. The included spade cutter is designed for following up after augers have been used, helping to open up floor drains. The "C" cutter is excellent for blockages in lines leading from a garbage disposal unit or waste pipe, while the drop head auger is ideal for cleaning back to back mounted fixtures, such as sinks where the cable needs to be led into down pipe. The tool set is suitable for use with K-40, K-45, and K-50 sink machines.

Product Details
  • Bulb auger ideal for initial and exploratory stage of drain cleaning
  • Spade cutter designed for following up after augers have been used, helping to open up floor drains
  • "C" Cutter excellent for blockages in lines leading from garbage disposal unit or waste pipe
  • Drop head auger ideal for cleaning back to back mounted fixtures, such as sinks where the cable needs to be led into down pipe

Specs

–
Product Type:

Accessory

Used With:

K-40

K-50

K-45

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy