Apply to be a TradeMaster!
Main product image of T-409 1-3/4” Heavy-Duty Bulb Auger for K-750, K-750R, K-6200, and K-7500 Drum Machines
Magnifying glass
Hover image to zoom

T-409 1-3/4” Heavy-Duty Bulb Auger for K-750, K-750R, K-6200, and K-7500 Drum Machines

Brand:
RIDGID
SKU:
51762R
Rating:
(2)
Q&A:
(0)
T-409 1-3/4” Heavy-Duty Bulb Auger for K-750, K-750R, K-6200, and K-7500 Drum Machines
Magnifying glass
Hover image to zoom
$36.78 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/4"
Product Highlight: Used With
K-750, K-750R, K-7500, K-6200

Description

–
T-409 1-3/4” Heavy-Duty Bulb Auger for K-750, K-750R, K-6200, and K-7500 Drum Machines

Features:
  • For use with RIDGID K-750, K-750R, K-6200, and K-7500 Drum Machines
  • Designed for the initial stage of drain cleaning
  • Size: 1-3/4"

Specs

–
Type:

Bulb Auger

Size:

1-3/4"

Used With:

K-750

K-750R

K-7500

K-6200
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
You May Also Need

T-413 3" Double Cutter for K-6200, K-750, K-750R, and K-7500 Drum Machines
SKU: 92520-RIDGID
RIDGID

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great products

The products provided by your company are always spot on for what our needs are.
Mainman
Bessemer Al.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

15 min = ?$$$$$?

One 45 bend. 20 ft. No grabbing, or twisting or violence of any sort. And now.... The cutter head is somewhere under the concrete slab of a tiled floor bathroom. Afterwards, to look at the design of this tool, using it in FORWARD on a RIDGID machine causes the head to want to "unscrew" from the adapter. So then all the force is on the spot-weld holding the spring-bulb onto the adapter. In retrospect, if it was used ONLY in reverse then the adapter would naturally be screwed INTO the adapter, as opposed to trying to UNSCREW itself while being used. Supplyhouse.com is awesome and they are my first choice, go-to supplier for anything plumbing heating related!
Bobcat Swilley
The U.P. eh
3 years ago
Was this review helpful to you?