Apply to be a TradeMaster!
Main product image of T-230 2" High Definition "C" Cutter for K-50 Drain Cleaning Machine
Magnifying glass
Hover image to zoom

T-230 2" High Definition "C" Cutter for K-50 Drain Cleaning Machine

Brand:
RIDGID
SKU:
52812
Rating:
(1)
Q&A:
(0)
T-230 2" High Definition "C" Cutter for K-50 Drain Cleaning Machine
Magnifying glass
Hover image to zoom
$31.00 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Used With
K-50

Description

–
RIDGID offers a wide variety of cutters and augers to clean everything from grease to root blockages. With the RIDGID line of cable tools, you will always have the right tool for the job.

Grease “C” Cutter - For grease blockage in lines leading from garbage disposal unit or waste pipe.

Specs

–
Size:

2"

Type:

C-Cutter

Used With:

K-50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

T-232 3" High Definition "C" Cutter for K-50 Drain Cleaning Machine
SKU: 52822
RIDGID

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

still in good condition after use, would recommend to others

used on 4 inch sewer plug it chewed thru the block with ease
Gerry
Kiingston ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy