Pros, Join Our TradeMaster Program!
Description
The RIDGID MR-10 Magnetic Locator is a highly sensitive handheld locator specifically designed to detect the magnetic field from ferrous objects, such as buried curb stops, property markers, valve boxes, manhole or vault covers, well casings, and other iron and steel objects.

The locator responds to the difference in the magnetic field strength between two sensors. The Magnetic Locator provides an audio signal, and visual indications of both signal strength and polarity on detecting presence of a ferrous object.

Product Features:
  • Quickly locate buried iron or steel objects such as: Valve/Curb Boxes, Manhole Covers, Cast Iron Pipes, Steel Enclosures, Well Casings, Reinforced Septic Tanks, Survey Pins.
  • Ergonomic rugged design includes carrying case and batteries.
  • Highly sensitive instrument with audio and visual feedback.
  • AutoNull feature blocks out nearby metallic interference such as an automobile or chain link fences.

Specifications:
  • Display: Black and White LCD
  • Speaker: Durable Mylar Speaker
  • Body Material/Construction: Aluminum Tube with Recessed Controls
  • Length: 39.25"
  • Operating Temperature: 0°F to 120°F
  • Storage Temperature: -13°F to 140°F
  • IP Protection: IP54
  • Power Supply: (6) AA Alkaline Batteries (included)
  • Weight: 1.7 lbs.
Hide Description
Manuals (2)
Specs
Product Type:

Locator

Display:

LCD

Operating Temp Range:

0° to 120°F

Length (Inches):

39-1/2"

Batteries Included:

6

Battery Type:

AA

Includes:

Carry Case

Warranty:

Lifetime

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.