The new RIDGID K-3800 115V drum machine is a powerful, easy to transport, versatile machine for cleaning indoor drains - and, it requires minimal set-up to clean sink lines, floor drains and roof vents. RIDGID's K-3800 drum machines feature a powerful 1/10 HP universal motor which spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.
Product Features
Includes:
| Drain Size: | 3/4"- 4" |
|---|---|
| Product Type: | Drum Machine |
| Cable Diameter: | 1/2" |
| Includes: | Funnel Auger Pin Key Cable Cutter Set Gloves |
| Weight (lbs): | 91 lbs |
| Warranty: | Lifetime |