Apply to be a TradeMaster!
Main product image of PowerClear Drain Cleaning Machine (120V), 1/4" Inner Core Cable, & Guide Hose
Magnifying glass
Hover image to zoom

PowerClear Drain Cleaning Machine (120V), 1/4" Inner Core Cable, & Guide Hose

Brand:
RIDGID
SKU:
55808
Rating:
(0)
Q&A:
(0)
PowerClear Drain Cleaning Machine (120V), 1/4" Inner Core Cable, & Guide Hose
Magnifying glass
Hover image to zoom
$306.51 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
450 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
The powerful, compact and versatile new PowerClear drain cleaner effortlessly cleans tub, shower or sink blockages from 3/4" (20mm) to 1-1/2" (40mm) diameter. Its lightweight design makes it easy to maneuver in small spaces like under a sink.

Product Features
  • AUTOFEED TECHNOLOGY - Keeps your hands clean and free from touching the cable while advancing and retrieving.
  • HEAVY DUTY INNER CORE CABLE - For long life, increased strength and kink resistance.
  • CLEAR COVER - Allows user to view how much cable is remaining.
  • TWO-PIECE GUIDE HOSE - Use one piece for close applications and extension for areas where access is limited.
  • EASY PULL DRAIN PLUG - Drain excess water after each use to extend cable life.
  • GUIDE HOSE - Helps keep work area clean.
Product Includes
  • (1) 120V Auto-Feed Drain Cleaning Machine
  • (1) Inner Core Cable, 1/4" x 30 ft.
  • (1) 18" Guide Hose
  • (1) 30" Guide Hose Extension

Specs

–
Cable Length:

30'

Product Type:

Drum Machine

Drain Size:

3/4"- 1-1/2"

Voltage:

120v

Cable Diameter:

1/4"

RPM:

450

Includes:

Hose

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy