Apply to be a TradeMaster!
Main product image of 1/2" - 3/4" C-Style Copper Tubing Cutter
Magnifying glass
Hover image to zoom

1/2" - 3/4" C-Style Copper Tubing Cutter

Brand:
RIDGID
SKU:
57008
Rating:
(3)
Q&A:
(0)
1/2" - 3/4" C-Style Copper Tubing Cutter
Magnifying glass
Hover image to zoom
$58.54 each
In Stock
In Stock
Get 10 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
1/2" to 3/4" C-Style Copper Tubing Cutter

Product Features
  • Cut 1/2" and 3/4" (12.7 - 19mm) tubing with one cutter with quick change feature.
  • Snap-on feature for a quick pipe connection and no size adjustment, saving valuable time.
  • Spring loaded cutter wheel provides a constant pressure on pipe providing fast and straight cuts every time.
  • RIDGID’s X-CEL Wheel Pin for quick wheel replacement. No tools or disassembly of the housing required.
  • Heavy Duty Construction Enclosed In A Zinc Die Cast Housing.
  • Unique screwdriver slots in the housing provide the extra leverage for making the cut in extreme tight spaces.

Specs

–
Product Type:

Tubing Cutter

Type:

Handheld Wheel

Cutting Capacity:

1/2" to 3/4"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 3 reviews
33% would recommend this product
3
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

excellent product

I've been using these cutters for a long time and i love them
pelon
long island ny
3 years ago
Was this review helpful to you?

I would not purchase again

Pin that holds the wheel falls out to easily. Terrible design.
Anita good cutter
Milwaukee, Wi
3 years ago
Was this review helpful to you?

Great idea but falls short

Don't get me wrong, they will cut pipe. And the idea of being able to cut two different size pipes with one cutter is great. But do yourself a favor. Carry a 1/2" and 3/4" Auto-Cutter in your bag or bucket. Cuts much faster and in much tighter areas then these.
Rik
Denver Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy