Apply to be a TradeMaster!
Main product image of 1" C-Style Copper Tubing Cutter
Magnifying glass
Hover image to zoom

1" C-Style Copper Tubing Cutter

Brand:
RIDGID
SKU:
57013
Rating:
(1)
Q&A:
(0)
1" C-Style Copper Tubing Cutter
Magnifying glass
Hover image to zoom
$47.52 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
1" C-Style Copper Tubing Cutter

Product Features
  • Snap-on feature for a quick pipe connection and no size adjustment, saving valuable time.
  • Spring loaded cutter wheel provides a constant pressure on pipe providing fast and straight cuts every time.
  • RIDGID’s X-CEL Wheel Pin for quick wheel replacement. No tools or disassembly of the housing required.
  • Heavy Duty Construction Enclosed In A Zinc Die Cast Housing.
  • Unique screwdriver slots in the housing provide the extra leverage for making the cut in extreme tight spaces.

Specs

–
Product Type:

Tubing Cutter

Type:

Handheld Wheel

Cutting Capacity:

1"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pretty stout cutters.

Pretty stout cutters, But have to see how they perform in the long-run compared to "Auto-Cutters"
Rik
Denver Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy