Apply to be a TradeMaster!
Main product image of KWIK-SPIN+ 1/4" × 25' Hand Spinner w/Autofeed
Magnifying glass
Hover image to zoom

KWIK-SPIN+ 1/4" × 25' Hand Spinner w/Autofeed

Brand:
RIDGID
SKU:
57038
Rating:
(0)
Q&A:
(0)
KWIK-SPIN+ 1/4" × 25' Hand Spinner w/Autofeed
Magnifying glass
Hover image to zoom
$41.58 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Warranty
Lifetime Warranty

Description

–
With AUTOFEED Trigger Technology, just pull the trigger and let the cable self-feed down the drain. The 1/4" × 25' (6 mm x 7.6 m) MAXCORE cable is positively retained in the drum to prevent cable pullout. The lightweight polyethylene drum stands up to dents or rust.

Product Features
  • AUTOFEED TRIGGER TECHNOLOGY
  • Pull the trigger and turn the drum for a clean drain without the hassle
  • Cable size: 1/4" × 25' MAXCORE cable (6 mm x 7.6 m)
  • Cable is positively retained in the drum to prevent cable pullout
  • Lightweight polyethylene drum will not dent or rust

Specs

–
Product Type:

Drain Cleaner

Power Source:

Manual

Cable Length:

25'

Includes:

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy