Apply to be a TradeMaster!
Main product image of RP 241 Compact Press Tool Kit w/ 12V Batteries and Charger (Includes 1/2" to 1" ProPress Jaws)
Magnifying glass
Hover image to zoom

RP 241 Compact Press Tool Kit w/ 12V Batteries and Charger (Includes 1/2" to 1" ProPress Jaws)

Brand:
RIDGID
SKU:
57373
Rating:
(1)
Q&A:
(0)
RP 241 Compact Press Tool Kit w/ 12V Batteries and Charger (Includes 1/2" to 1" ProPress Jaws)
Magnifying glass
Hover image to zoom
57373 has been discontinued
Discontinued April 19, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
RP 251 Press Tool Kit w/ Battery and Charger (Includes 1/2" to 1" ProPress Jaws)
Brand:
RIDGID
SKU:78158
(0)
Order by today, receive 3 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

The RP 241 is the latest tool in the RIDGID Compact Press Tool family. This low-profile design is lightweight and balanced. Features include an ergonomic design for one-handed operation to help you easily work in tight spaces. The RP 241 offers Bluetooth connectivity (connecting the tool to the RIDGID Link app), which allows users to track numbers of cycles, battery information, and much more. The RP 241 is compatible with all RIDGID Compact Series jaws, rings, and actuators and can press up to 1-1/4" on Copper & Stainless Steel; up to 1-1/2" on PEX tubing; and up to 1" Carbon Steel.

Product Features
  • Compact: Lightweight and balanced for control and comfort
  • User-friendly: One-handed operation for ease of use
  • Smart: Bluetooth connectivity and advanced color-coded light indicators for simple operation
  • Agile: 180° head swivel for reaching tight spaces
  • Persistent: Completes up to 140 presses per charge
Product Specifications
  • Power: 12V Advanced Lithium 2.5 Battery
  • Weight: Tool Only: 4.8 lbs (2.3 kg); Tool w/ Battery: 5.2 lbs (2.4 kg); Tool w/ Battery & 15 mm Jaw: 7.4 lbs (2.5 kg)
  • Head Rotation: 180-degree barrel/jaw swivel
  • Length: 15.8" (40cm)
  • Height: 4.25" (10.8 cm)
  • Crimp Cycle Time: ~5 seconds
  • Lighting: Large LED-light for no or low-light environments.
  • Charge: 140+ crimps per charge.
  • Model Design: Inline design to help access tight spaces.
  • Service Cycle Interval: 32,000
Includes:
  • (1) RP 241 Press Tool
  • (1) 1/2" ProPress Jaw
  • (1) 3/4" ProPress Jaw
  • (1) 1" ProPress Jaw
  • (2) 12V Lithium-Ion Batteries
  • (1) Battery Charger
  • (1) Carrying Case

Specs

Product Type:

Kit

Size:

1/2"

3/4"

1"

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

2

Voltage:

12v

Includes:

Carry Case

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

3/4" ProPress x FTG Copper 90° Street Elbow
SKU: 77052
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wish I would have bought sooner

This has cut my time on a job in half, yes it is expensive but it Will definitely make up in time spent on a job. It pays for itself.
Mike
Lewiston NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?