Apply to be a TradeMaster!
Main product image of K-3 3' Toilet Auger w/ Bulb Head
Magnifying glass
Hover image to zoom

K-3 3' Toilet Auger w/ Bulb Head

Brand:
RIDGID
SKU:
59787
Rating:
(1)
Q&A:
(0)
K-3 3' Toilet Auger w/ Bulb Head
Magnifying glass
Hover image to zoom
$48.23 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Warranty
Lifetime Warranty

Description

–
FAST AND SAFE CLEARING FOR MOST TOILETS

The K-3 toilet auger features large, ergonomically designed handles for greater control. The K-3 can navigate water-conserving toilets while the vinyl guard protects the porcelain.

Product Features
  • CABLE LENGTH: Available in 3' (1 m) with bulb head
  • CABLE SIZE: 1/2" (13 mm) compression-wrapped Inner Core Cable
  • KEY FEATURES: Vinyl guard protects porcelain
  • Large, ergonomically designed handles
  • Perfect for water-conserving toilets

Specs

–
Cable Length:

3'

Product Type:

Toilet Auger

Power Source:

Manual

Drain Size:

2" - 4"

Cable Diameter:

1/2"

Cable Type:

Retriever Bulb

Includes:

Handle

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have always had good luck with this product.

I have already had to use this Ridgid toilet snake numerous times. Ridgid makes a good product and I would buy nothing else.
Moe
Northfield, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy