Apply to be a TradeMaster!
Main product image of K-26 Hand Spinner w/ C1 5/16" x 25' Bulb Head Cable
Magnifying glass
Hover image to zoom

K-26 Hand Spinner w/ C1 5/16" x 25' Bulb Head Cable

Brand:
RIDGID
SKU:
59812
Rating:
(0)
Q&A:
(0)
K-26 Hand Spinner w/ C1 5/16" x 25' Bulb Head Cable
Magnifying glass
Hover image to zoom
$168.29 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Warranty
Lifetime Warranty

Description

–
The RIDGID K-26 hand spinner delivers outstanding performance and value. A slip-resistant collet chuck firmly grips the cable with a flick of the wrist. The rotary molded plastic drum cleans easily while resisting rust and dents.

Product Features
  • Cleans drain lines from 3/4" to 1-1/2" in diameter.
  • Comes with C1 5/16" x 25' hollow core cable with bulb head auger.
  • Rotary molded plastic drum that won’t rust or dent - cleans easily.
  • Open drum design that permits access to cable and allows application of RIDGID Cable Rust Inhibitor.

Specs

–
Cable Length:

25'

Product Type:

Drain Cleaner

Drain Size:

3/4"- 1-1/2"

Power Source:

Manual

Cable Diameter:

5/16"

Includes:

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy